Beli gear rack di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSTON GEAR Gear RackDeskripsi:These gear racks have an inch pitch and rectangular or square-shaped bodies with straight-cut teeth that mesh with spur gears.atribut:
- UNSPSC: 31171709
- Gear Material & Finish: Steel
- Machined Ends: Non-Machined Ends
- Material: Steel
- Pressure Angle (°): 14.5
- System of Measurement: Inch
- KHK Hardened Ground Gear Rackatribut:
- Gear accuracy: KHK R 001 Class 3
- Grind Reference Plane: Bottom
- Tooth Profile: Straight Teeth
- Material: S45C
- Pressure Angle (°): 20
- Surface Treatment: Blackening other than teeth
- KHK Rack with Machined EndDeskripsi:-An abundant variety of modules and lengths are available at low prices and with applicability.atribut:
- Shape: RF
- KHK Carbon Steel Rackatribut:
- Gear accuracy: KHK R 001 Grade 4
- Shape: R1
- Tooth Finish: Cutting
- Tooth Profile: Straight Teeth
- Gear Reference Surface: Bottom
- Material: S45C
- Pressure Angle (°): 20
- Surface Hardness: HB210 or less
- Surface Treatment: Black dye
- KHK Gears (Kohara Gear Industry) SR Gear Rackatribut:
- Material: S45C
- Type: Rack
- Shape: R1
- Surface Treatment: Black dyed
- Pressure Angle (°): 20
- Accuracy class: KHK R 001 Grade 4
- Allowable Transmission Force (N): Bending strength (reference value): 958.2; Tooth surface strength (reference value): 176.7
- Gear Cutting Reference Plane: Bottom
- Gear Surface Treatment: Cutting
- Heat treatment: Straightening annealing
- Height (C) (mm): 12
- Module: 1
- Tooth Surface Hardness (HRB): 95 or less
- Tooth Type: Normal Teeth
- Tooth Width (mm): 10
- Tooth width b (mm): 10
- KHK (KHK Gears) Tapered RackDeskripsi:When used in combination with the KTSCP pinion, the backlash amount can be adjusted as desired.atribut:
- Dimension G (mm): Mounting hole position: 50
- Dimension H (mm): Mounting hole position: 180
- Material: S45C
- Number of Holes: Mounting hole position dimensions: 6
- Overall Length A (mm): 1000
- Shape: RD
- Non Brand Sprocket Gear Singleatribut:
- Type Gear: Single
- KATAYAMA Pinion Gearatribut:
- Finishing Material: Carbon Steel for Mechanical Structures, Surface Treatment: Black Dye
- KHK Rack with Bolt HoleDeskripsi:-An abundant variety of modules and lengths are available at low prices and with applicability.-Finished product with mounting holes.
- TEKIRO Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadiumatribut:
- Dimension 1 (mm): 61
- Diameter (mm): 61
- Material: Chrome Vanadium
- KHK Ground Spur Gear E Series (SSG1.5 Type)atribut:
- Gear accuracy: JIS N7 class
- Grind Reference Plane: Hole (H7)
- Bush Material: SCM435
- Shape: S1EA
- Face Width (mm): 15
- Material: S45C
- Number of Screws: 1
- Pressure Angle (°): 20
- Screw Size: M10
- Surface Hardness: 50-60HRC
- Surface Treatment: Blackening other than teeth
- Tightening Torque (N m): 7
- Kana Rack GearDeskripsi:●Used in all types of machinery such as printing machines, automatic packaging machines, and electrical parts manufacturing lines.atribut:
- Accuracy: Grade 4
- Effective Number Of Threads: 212
- Engagement Height (mm): 18.5
- Face Width (B) (mm): 15
- Face Width (mm): 15
- Heat treatment: Normalized
- Height H (mm): 20
- Material: S45C
- Module (m): 1.5
- Mounting Hole Dimension A (mm): 49.52
- Mounting Hole Dimension B (mm): 180
- Number of Effective Teeth: 212
- Number of Mounting Holes: 6
- Pressure Angle (°): 20
- Surface Hardness: HS26~31
- Surface Treatment: Triiron Tetroxide Coating
- Thread Dimensions Used: M5
- Tooth Profile: Regular Teeth
- Total Length (mm): 999.03
- KG Spur Gear 40mmatribut:
- Hub Length (mm): 20
- Module: 2
- Overall Length (mm): 40
- Pressure Angle (°): 20
- Shape: B1
- Tooth Profile: Normal teeth
- Tooth Width (mm): 20
- SKF Bantalan Rol Sferis Tipe EK/C3 (Laher)Deskripsi:Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.atribut:
- Bore Type: Tapered 1:12
- Cage: Sheet metal
- Locating Feature, Bearing Outer Ring: Without
- Lubricant: None
- Number of Rows: 2
- Radial Internal Clearance: C3
- Relubrication Feature: With
- SKF Performance Class: SKF Explorer
- Sealing: Without
- Tolerance Class for Dimensions: Normal
- Tolerance Class for Run-out: P5
- KHK Ground Spur GearDeskripsi:-Product with quenched tooth surface, but additional processing can be performed.atribut:
- Shape: S1
- KHK (KHK Gears) Geared RackDeskripsi:- The J series is a series of products based on standard gears with mounting hole dimensions that comply with KHK's own standards.- We pursue production efficiency and quality through a just-in-time production line with the latest machinery and equipment.- We provide highly reliable products with additional processing performed by the manufacturer.atribut:
- Material: S45C
- Type: Rack
Daftar Harga gear rack Terbaru October 2026
| BOSTON GEAR Gear Rack | Rp2.699.900 |
| KHK Hardened Ground Gear Rack | Rp1.299.900 |
| KHK Rack with Machined End | Rp719.900 |
| KHK Carbon Steel Rack | Rp189.900 |
| KHK Gears (Kohara Gear Industry) SR Gear Rack | Rp179.900 |
| KHK (KHK Gears) Tapered Rack | Rp4.199.900 |
| RHJ-TW Polyurethane (PU) Wheel 03 PUG Screw-In Type Caster (Roda Kastor) | Rp67.900 |
| Non Brand Sprocket Gear Single | Rp18.900 |
| KATAYAMA Pinion Gear | Rp109.900 |
| KHK Rack with Bolt Hole | Rp1.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)























































































































































%20SR%20Gear%20Rack/57P110732187-1.jpg)
%20Tapered%20Rack/pwP113180932-1.jpg)
%20Wheel%2003%20PUG%20Screw-In%20Type%20Caster%20(Roda%20Kastor)/0eP107490014-1.jpg)



/b1P101000397-4.jpg)
/d0P107512468-2.jpg)


/meP104074806-2.jpg)

%20Geared%20Rack/cpP113119457-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)